Overview
Mfr description
EC-10TW100BX NON CONDUCTIVE HOSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1500 psi
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data