Motion
ML1H-M203-S0362

BARKSDALE INC
ML1H-M203-S0362

ML1H-M203-S0362 ML1H-M203
Mi Item #12426636
MFR #ML1H-M203-S0362
Price$1,900.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
ML1H-M203-S0362

ML1H-M203-S0362 ML1H-M203
Mi Item #12426636
MFR #ML1H-M203-S0362

Mfr description
ML1H-M203-S0362 ML1H-M203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,900.59/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Aluminum
  • Mounting Type
    Local mount
  • Number Of Poles
    1
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)