Motion
ML1S-125-I-C

BARKSDALE INC
ML1S-125-I-C

ML1S-125-I-C TEMP SWITCH
Mi Item #12426704
MFR #ML1S-125-I-C
Price$759.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
ML1S-125-I-C

ML1S-125-I-C TEMP SWITCH
Mi Item #12426704
MFR #ML1S-125-I-C

Mfr description
ML1S-125-I-C TEMP SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.37/each

Specifications

Details

  • Ampere Rating
    125V @ 15 A
  • Contact Form
    SPST
  • Material
    Brass
  • Mounting Type
    Threaded Mount
  • Number Of Poles
    1
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)