Specifications
Details
- Ampere Rating125 V @ 15 A
- Contact FormSPST
- MaterialBrass
- Mounting TypeThreaded Mount
- Number Of Poles1
- Product TypeTemp Level Switches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)