Motion
ML1S-145-I-O-W36

BARKSDALE INC
ML1S-145-I-O-W36

ML1S-145-I-O-W36 TEMP SWITCH
Mi Item #12426719
MFR #ML1S-145-I-O-W36
Price$1,403.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
ML1S-145-I-O-W36

ML1S-145-I-O-W36 TEMP SWITCH
Mi Item #12426719
MFR #ML1S-145-I-O-W36

Mfr description
ML1S-145-I-O-W36 TEMP SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,403.65/each

Specifications

Details

  • Ampere Rating
    125 V @ 15 A
  • Material
    Brass
  • Mounting Type
    Threaded Mount
  • Number Of Poles
    1
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)