Motion
T2H-H251-S0039

BARKSDALE INC
T2H-H251-S0039

T2H-H251-S0039 T2H-H251-A
Mi Item #12427122
MFR #T2H-H251-S0039
Price$2,829.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
T2H-H251-S0039

T2H-H251-S0039 T2H-H251-A
Mi Item #12427122
MFR #T2H-H251-S0039

Mfr description
T2H-H251-S0039 T2H-H251-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,829.72/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Stainless Steel
  • Mounting Type
    Remote Mount
  • Number Of Poles
    2
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)