Motion
144P3WC3-MC

BARKSDALE INC
144P3WC3-MC

Hydraulic Directional Control Valve - 4-Way, 0.7500 in Valve
Mi Item #12427462
MFR #144P3WC3-MC
Price$9,440.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
144P3WC3-MC

Hydraulic Directional Control Valve - 4-Way, 0.7500 in Valve
Mi Item #12427462
MFR #144P3WC3-MC

Mfr description
144P3WC3-MC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,440.47/each

Specifications

Dimensions

  • Orifice Size
    0.4375 in, 11.11 mm
  • Overall Height
    6.8000 in, 172.72 mm
  • Overall Length
    3.3000 in, 84 mm
  • Overall Width
    7.0000 in, 177.80 mm
  • Port 1 Size/Type
    3/4 in NPT
  • Port 2 Size/Type
    3/4 in NPT
  • Valve Size
    0.7500 in

Details

  • Body Material
    Bronze
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    206.8 bar, 3000 psi
  • Mounting Type
    Panel
  • Seal Material
    Buna-N
  • Series
    140
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Closed Center
  • T Port Pressure Rating
    250 psi, 17.24 bar
  • Valve Application
    Land-based and offshore drilling equipment Steel mills Nitrogen charging panels Refineries and chemical processing plants Power generation facilities
  • Valve Type
    Rotary Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)