Motion
144R3WO3-MC

BARKSDALE INC
144R3WO3-MC

Hydraulic Directional Control Valve - 4-Way, 0.7500 in Valve
Mi Item #12427468
MFR #144R3WO3-MC
Price$8,862.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
144R3WO3-MC

Hydraulic Directional Control Valve - 4-Way, 0.7500 in Valve
Mi Item #12427468
MFR #144R3WO3-MC

Mfr description
144R3WO3-MC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,862.75/each

Specifications

Dimensions

  • Orifice Size
    0.7190 in, 18.26 mm
  • Overall Height
    6.4000 in, 163 mm
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    4.6000 in, 116.84 mm
  • Port 1 Size/Type
    3/4 in NPT
  • Port 2 Size/Type
    3/4 in NPT
  • Valve Size
    0.7500 in

Details

  • Body Material
    Bronze
  • Flow Direction
    4-Way
  • Max Operating Temperature
    250 °F, 121 °C
  • Maximum Operating Pressure
    103 bar, 1500 psi
  • Min Operating Temperature
    -40 °F, -40 °C
  • Mounting Type
    In-Line
  • Seal Material
    Buna-N
  • Series
    140
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Open Center
  • T Port Pressure Rating
    250 psi, 17.24 bar
  • Valve Application
    Land-based and offshore drilling equipment Steel mills Nitrogen charging panels Refineries and chemical processing plants Power generation facilities
  • Valve Type
    Rotary Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)