Motion
145P3WO3-MS

BARKSDALE INC
145P3WO3-MS

Hydraulic Directional Control Valve - 4-Way, 1.0000 in Valve
Mi Item #12427472
MFR #145P3WO3-MS
Price$5,810.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
145P3WO3-MS

Hydraulic Directional Control Valve - 4-Way, 1.0000 in Valve
Mi Item #12427472
MFR #145P3WO3-MS

Mfr description
145P3WO3-MS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,810.03/each

Specifications

Dimensions

  • Orifice Size
    0.4375 in, 11.11 mm
  • Overall Height
    7.0000 in, 177.8 mm
  • Overall Length
    3.3000 in, 84 mm
  • Port 1 Size/Type
    1 in SAE
  • Valve Size
    1.0000 in

Details

  • Body Material
    Bronze
  • Flow Direction
    4-Way
  • Max Operating Temperature
    250 °F, 121 °C
  • Maximum Operating Pressure
    206.8 bar, 3000 psi
  • Min Operating Temperature
    -40 °F, -40 °C
  • Mounting Type
    Panel
  • Seal Material
    Buna-N
  • Series
    140
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    3-Position
  • T Port Pressure Rating
    250 psi, 17.24 bar
  • Valve Type
    Rotary Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)