Motion
201P6WC3-MS

BARKSDALE INC
201P6WC3-MS

Hydraulic Directional Control Valve - 4-Way
Mi Item #12427488
MFR #201P6WC3-MS
Price$3,883.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
201P6WC3-MS

Hydraulic Directional Control Valve - 4-Way
Mi Item #12427488
MFR #201P6WC3-MS

Mfr description
201P6WC3-MS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,883.20/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in SAE

Details

  • Body Material
    Bronze
  • Flow Direction
    4-Way
  • Max Operating Temperature
    250 °F, 121 °C
  • Maximum Operating Pressure
    420 bar, 6000 psi
  • Min Operating Temperature
    -40 °F, -40 °C
  • Mounting Type
    Panel
  • Seal Material
    Buna-N
  • Series
    200
  • Spool Type
    Closed Center
  • T Port Pressure Rating
    250 psi, 17.24 bar
  • Valve Type
    Rotary Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)