Motion
201R6AO3
Hydraulic Directional Control Valve - 4-Way, 0.2500 in Valve
Mi Item #12427492
MFR #201R6AO3
Price$2,996.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - 4-Way, 0.2500 in Valve
Mi Item #12427492
MFR #201R6AO3

Mfr description
201R6AO3 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,996.92/each

Specifications

Dimensions

  • Orifice Size
    0.2500 in, 6.35 mm
  • Overall Height
    5.0000 in, 127 mm
  • Overall Length
    2.6000 in, 66 mm
  • Overall Width
    2.4000 in, 61 mm
  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT
  • Valve Size
    0.2500 in

Details

  • Body Material
    Bronze
  • Flow Direction
    4-Way
  • Max Operating Temperature
    250 °F, 121 °C
  • Maximum Operating Pressure
    420 bar, 6000 psi
  • Min Operating Temperature
    -40 °F, -40 °C
  • Mounting Type
    In-Line
  • Seal Material
    Buna-N
  • Series
    200
  • Spool Type
    Open Center
  • T Port Pressure Rating
    250 psi, 17.24 bar
  • Valve Application
    Land-based and offshore drilling equipment Steel mills Nitrogen charging panels Refineries and chemical processing plants Power generation facilities
  • Valve Type
    Rotary Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)