Motion
MT1H-H154S-S0390

BARKSDALE INC
MT1H-H154S-S0390

MT1H-H154S-S0390 TEMPERATURE SWITCH
Mi Item #12429049
MFR #MT1H-H154S-S0390
Price$1,848.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
MT1H-H154S-S0390

MT1H-H154S-S0390 TEMPERATURE SWITCH
Mi Item #12429049
MFR #MT1H-H154S-S0390

Mfr description
MT1H-H154S-S0390 TEMPERATURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,848.96/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Stainless Steel
  • Mounting Type
    Remote Mount
  • Number Of Poles
    1
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)