Motion
IW1000MH-12H

SIOUX TOOLS
IW1000MH-12H

Impact Wrench, 1-1/2" Square, Super-Duty, Std Length Anvil, Ring/Hole Retainer, 2500 ft-lb max
MI ITEM #12429748
MFR #IW1000MH-12H
List Price$5,365.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
IW1000MH-12H

Impact Wrench, 1-1/2" Square, Super-Duty, Std Length Anvil, Ring/Hole Retainer, 2500 ft-lb max
MI ITEM #12429748
MFR #IW1000MH-12H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,365.37/each for your price

Overview

Mfr description
IW1000MH-12H 1-1/2 IN H.D. IMPACT WRENCH

Specifications

  • Drive Size
    1-1/2 in
  • Overall Length
    17.2 in
  • Product Types
    Impact Wrench
  • Tool Weight
    33.7 lbs
  • Overall Height
    6.5 in
  • Anvil
    Ring/Hole
  • Warranty
    1 YR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought