Motion
78072754482

NORTON ABRASIVES
78072754482

6 In. BlueFire Fiberglass HD Conical Flap Disc Type 29 P80 Grit R860 Zirconia Alumina
MI ITEM #12430315
MFR #78072754482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072754482

6 In. BlueFire Fiberglass HD Conical Flap Disc Type 29 P80 Grit R860 Zirconia Alumina
MI ITEM #12430315
MFR #78072754482

Mfr description
78072754482 6 IN. BLUEFIRE FIBERGLASS
  • Premium zirconia grain provides good cut and long life for all-purpose work
  • Smooth running T29 conical design is best on irregular surfaces and best choice for deburring and stock removal
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    Y-wt. Cotton
  • Disc Diameter  
    6 in
  • Mounting Hole Size
    No Arbor Hole
  • Weight
    0.45 lb

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated Flap Discs,Discs
  • Application
    Beveling,Blending,Clean and Detail,Deburring,Finishing,Stock Removal
  • Backing Material
    Y-wt. Cotton
  • Coat Type
    Coated
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Fiberglass HD Conical Flap Disc
  • Flap Disc Type
    Type 29
  • Grit Number
    P80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    78072754482
  • Manufacturer Upc Number
    780727544826
  • Max Rpm
    10200 rpm
  • Maximum Speed
    10200 rpm
  • Mineral Type
    Zirconia Alumina
  • Package Qty
    10
  • Package Quantity
    1
  • Shape
    Type 29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)