Motion
66254491941

NORTON ABRASIVES
66254491941

Sanding Disc - 5 in Disc Diameter, 5/8-11 in Arbor, Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit, Red Color
MI ITEM #12430316
MFR #66254491941
Price$20.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254491941

Sanding Disc - 5 in Disc Diameter, 5/8-11 in Arbor, Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit, Red Color
MI ITEM #12430316
MFR #66254491941

Mfr description
66254491941 5 X 5/8-11 IN. RED HEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.81/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Backing Weight
    Y-Weight
  • Disc Diameter  
    5 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    Polyester
  • Color
    Red
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    66254491941
  • Material Application
    400 Series Stainless, Cast Iron, Low Carbon Steels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)