Motion
78072748551

NORTON ABRASIVES
78072748551

5 In. Gold Reserve Paper PSA Disc Roll P240 Grit A296 Aluminum Oxide 100 Per Roll
MI ITEM #12430349
MFR #78072748551
Your Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072748551

5 In. Gold Reserve Paper PSA Disc Roll P240 Grit A296 Aluminum Oxide 100 Per Roll
MI ITEM #12430349
MFR #78072748551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.28/each(List $60.12)

Overview

Mfr description
78072748551 5 IN. GOLD RESERVE PAPER
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • pressure sensitive adhesive and linked disc roll format allow for easy application, removal and dispensing

Specifications

  • Grit Number
    P240
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    C-wt. Anti Loading Paper
  • Backing Material
    C-wt. Anti Loading Paper
  • Manufacturer Stock Number
    78072748551
  • Manufacturer Upc Number
    780727485518
  • UPC_NO
    78072748551
  • Overall Diameter
    5 in
  • Abrasive Type
    Coated Paper Discs,Discs
  • Color
    Gold
  • Package Quantity
    1
  • Series
    Gold Reserve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text