Motion
66254477327

NORTON ABRASIVES
66254477327

5 In. Gold Reserve Paper PSA Vacuum Disc Roll P80 Grit A296 Aluminum Oxide 100 Per Roll
Mi Item #12430352
MFR #66254477327
Price$77.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254477327

5 In. Gold Reserve Paper PSA Vacuum Disc Roll P80 Grit A296 Aluminum Oxide 100 Per Roll
Mi Item #12430352
MFR #66254477327

Mfr description
66254477327 5 IN. GOLD RESERVE PAPER
  • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • Water-based stearate, No-Fil coating, open coat, and vacuum holes minimize loading and maximize dust collection and life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.57/each

Specifications

Dimensions

  • Backing Weight
    C-wt. Anti Loading Paper
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Discs,Discs
  • Backing Material
    C-wt. Anti Loading Paper
  • Color
    Gold
  • Grit Number
    P80
  • Manufacturer Stock Number
    66254477327
  • Manufacturer Upc Number
    66254477327
  • Package Quantity
    1
  • UPC_NO
    66254477327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)