Motion
78072748547

NORTON ABRASIVES
78072748547

6 In. Gold Reserve Paper PSA Vacuum Disc Roll P120 Grit A296 Aluminum Oxide 100 Per Roll
MI ITEM #12430360
MFR #78072748547
List Price$87.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072748547

6 In. Gold Reserve Paper PSA Vacuum Disc Roll P120 Grit A296 Aluminum Oxide 100 Per Roll
MI ITEM #12430360
MFR #78072748547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.19/each for your price

Overview

Mfr description
78072748547 6 IN. GOLD RESERVE PAPER
  • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • Water-based stearate, No-Fil coating, open coat, and vacuum holes minimize loading and maximize dust collection and life
  • Good choice and value for medium grit dry sanding and finishing all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    C-wt. Anti Loading Paper
  • Backing Material
    C-wt. Anti Loading Paper
  • Manufacturer Stock Number
    78072748547
  • Manufacturer Upc Number
    780727485471
  • UPC_NO
    78072748547
  • Overall Diameter
    6 in
  • Abrasive Type
    Coated Paper Discs,Discs
  • Color
    Gold
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text