Motion
69957365500

NORTON ABRASIVES
69957365500

Norton Uncut Sanding Roll - P40 Grit, Ceramic Alumina, 2-3/4 in Wide , 9 yd Long
Mi Item #12430374
MFR #69957365500
Price$80.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957365500

Norton Uncut Sanding Roll - P40 Grit, Ceramic Alumina, 2-3/4 in Wide , 9 yd Long
Mi Item #12430374
MFR #69957365500

Mfr description
69957365500 2-3/4 IN. X 9 YD. BLAZE
  • P-graded next-generation ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper disc
  • Proprietary D weight Polyester-reinforced, flexible latex-saturated backing for 100% improvement in tear strength and edge durability providing longer life in all applications
  • Waterbased, non-loading (No-Fil) stearate resists clogging and increases roll life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.17/each

Specifications

Dimensions

  • Backing Weight
    D-wt. Anti Loading Paper
  • Overall Length
    324.0000 in, 8229.60 mm
  • Overall Width
    2-3/4 in
  • Roll Length
    9 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    D-wt. Anti Loading Paper
  • Color
    Orange
  • Grade
    P40D
  • Grit Number
    P40
  • Manufacturer Stock Number
    69957365500
  • Manufacturer Upc Number
    699573655009
  • Package Quantity
    1
  • UPC_NO
    69957365500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)