Motion
69957308899

NORTON ABRASIVES
69957308899

2-3/4 In. x 13 Yd. Blaze Multi-Air Cyclonic Paper Perforated H&L Vacuum Roll P80 Grit A995 Ceramic Alumina
MI ITEM #12430375
MFR #69957308899
List Price$90.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957308899

2-3/4 In. x 13 Yd. Blaze Multi-Air Cyclonic Paper Perforated H&L Vacuum Roll P80 Grit A995 Ceramic Alumina
MI ITEM #12430375
MFR #69957308899

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.70/each for your price

Overview

Mfr description
69957308899 2-3/4 IN. X 13 YD. BLAZE
  • P-graded next-generation ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper disc
  • Proprietary D weight Polyester-reinforced, flexible latex-saturated backing for 100% improvement in tear strength and edge durability providing longer life in all applications
  • Waterbased, non-loading (No-Fil) stearate resists clogging and increases roll life
  • Hook and loop (NorGrip) back for easy disc mounting and changing

Specifications

  • Grit Number
    P80
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Abrasive Material
    Ceramic Alumina
  • Roll Length
    13 yd
  • Overall Width
    2-3/4 in
  • Roll Width
    2-3/4 in
  • Backing Material
    D-wt. Anti Loading Paper
  • Backing Weight
    D-wt. Anti Loading Paper
  • Manufacturer Stock Number
    69957308899
  • Manufacturer Upc Number
    699573088999
  • UPC_NO
    69957308899
  • Package Quantity
    1
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text