Motion
69957308903

NORTON ABRASIVES
69957308903

Norton Uncut Sanding Roll - P220 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 yd Long
Mi Item #12430379
MFR #69957308903
Price$79.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957308903

Norton Uncut Sanding Roll - P220 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 yd Long
Mi Item #12430379
MFR #69957308903

Mfr description
69957308903 2-3/4 IN. X 13 YD. BLAZE
  • P-graded next-generation ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper disc
  • Proprietary D weight Polyester-reinforced, flexible latex-saturated backing for 100% improvement in tear strength and edge durability providing longer life in all applications
  • Waterbased, non-loading (No-Fil) stearate resists clogging and increases roll life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.87/each

Specifications

Dimensions

  • Backing Weight
    D-wt. Anti Loading Paper
  • Overall Length
    11.88 m, 13 yd
  • Overall Width
    2-3/4 in
  • Roll Length
    13 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    D-wt. Anti Loading Paper
  • Color
    Orange
  • Grade
    Fine
  • Grit Number
    P220
  • Manufacturer Stock Number
    69957308903
  • Manufacturer Upc Number
    699573089033
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    69957308903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)