Motion
66623390520

NORTON ABRASIVES
66623390520

Norton Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 2-3/4 in Wide , 13 yd Long
Mi Item #12430383
MFR #66623390520
Price$62.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390520

Norton Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 2-3/4 in Wide , 13 yd Long
Mi Item #12430383
MFR #66623390520

Mfr description
66623390520 2-3/4 IN. X 13 YD. A275OP
  • Norton patented Multi-Air Cyclonic hole pattern provides enhanced dust extraction
  • B-weight fiber reinforced latex/paper backing
  • Waterbased, non-loading (No-Fil) stearate resists clogging and increases disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.09/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Length
    468.0000 in, 11887.20 mm
  • Overall Width
    2-3/4 in
  • Roll Length
    13 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Brown
  • Grade
    P180B
  • Grit Number
    P180
  • Manufacturer Stock Number
    66623390520
  • Manufacturer Upc Number
    666233905200
  • Package Quantity
    1
  • UPC_NO
    66623390520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)