Motion
66623390518

NORTON ABRASIVES
66623390518

2-3/4 In. x 13 Yd. A275OP Multi-Air Cyclonic No-Fil NorGrip Paper Perforated H&L Vacuum Roll P320 Grit A275 Aluminum Oxide
MI ITEM #12430385
MFR #66623390518
List Price$59.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390518

2-3/4 In. x 13 Yd. A275OP Multi-Air Cyclonic No-Fil NorGrip Paper Perforated H&L Vacuum Roll P320 Grit A275 Aluminum Oxide
MI ITEM #12430385
MFR #66623390518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.01/each for your price

Overview

Mfr description
66623390518 2-3/4 IN. X 13 YD. A275OP
  • Norton patented Multi-Air Cyclonic hole pattern provides enhanced dust extraction
  • B-weight fiber reinforced latex/paper backing
  • Waterbased, non-loading (No-Fil) stearate resists clogging and increases disc life
  • Hook and loop (NorGrip) back for easy disc mounting and changing

Specifications

  • Grit Number
    P320
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    13 yd
  • Overall Width
    2-3/4 in
  • Roll Width
    2-3/4 in
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Manufacturer Stock Number
    66623390518
  • Manufacturer Upc Number
    666233905187
  • UPC_NO
    66623390518
  • Package Quantity
    1
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text