Motion
66261156065

NORTON ABRASIVES
66261156065

4-1/2 In. x 13 Yd. Dry Ice Multi-Air Cyclonic Paper Perforated H&L Vacuum Roll P120 Grit A975 Ceramic Alumina
MI ITEM #12430388
MFR #66261156065
List Price$125.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261156065

4-1/2 In. x 13 Yd. Dry Ice Multi-Air Cyclonic Paper Perforated H&L Vacuum Roll P120 Grit A975 Ceramic Alumina
MI ITEM #12430388
MFR #66261156065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.82/each for your price

Overview

Mfr description
66261156065 4-1/2 IN. X 13 YD. DRY ICE
  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible B-wt. latex saturated paper backing for 50% - 60% improvement in tear strength while retaining flexibility
  • perforated for easy sizing
  • Water-based non-pigmented stearate coating provides improved load resistance and no color transfer to work
  • Best choice for the most demanding medium grit dry sanding and finishing applications
  • hook and loop back allows quick, easy attachment and clean removal

Specifications

  • Grit Number
    P120
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Abrasive Material
    Ceramic Alumina
  • Roll Length
    13 yd
  • Overall Width
    4-1/2 in
  • Roll Width
    4-1/2 in
  • Backing Material
    C-wt. Anti Loading Paper
  • Backing Weight
    C-wt. Anti Loading Paper
  • Manufacturer Stock Number
    66261156065
  • Manufacturer Upc Number
    662611560658
  • UPC_NO
    66261156065
  • Package Quantity
    1
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text