Overview
Mfr description
66623391316 3-1/2 IN. NON-VACUUM
- FB1
- FB2
- FB3
- FB4
Specifications
- Pad MaterialPlastic
- Max Rpm5460 rpm
- Manufacturer Stock Number66623391316
- Manufacturer Upc Number666233913168
- UPC_NO66623391316
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data