Motion
78072747430

NORTON ABRASIVES
78072747430

Type 27, 12000 rpm
MI ITEM #12430398
MFR #78072747430
Your Price$23.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072747430

Type 27, 12000 rpm
MI ITEM #12430398
MFR #78072747430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.49/each(List $27.02)

Overview

Mfr description
78072747430 4-1/2 X 5/8-11 IN. BEAR-TEX

Specifications

  • Abrasive Type
    Non-woven
  • Flap Disc Type
    Type 27
  • Backing Material
    Plastic
  • Max Rpm
    12000 rpm
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded
  • Series
    Rapid Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text