Motion
66261158576

NORTON ABRASIVES
66261158576

Aluminum Oxide Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #12430432
MFR #66261158576
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261158576

Aluminum Oxide Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #12430432
MFR #66261158576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.75/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Non-Woven
  • Application
    Beveling, Blending, Deburring, Edge Breaking, Gear Grinding, Metal Bonding, Paint Preparation, Paint Removal, Parting Line Removal, Polishing, Rust Removal, Steel Conditioning, Stock Removal, Surface Repair
  • Backing Material
    Non-Woven
  • Color
    Maroon
  • Grade
    Medium
  • Package Quantity
    500
  • Product Types
    Non-Woven File Belt

Overview

Mfr description
66261158576 3/4 X 18 IN. BEAR-TEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought