Motion
66623335036

NORTON ABRASIVES
66623335036

2 x 72 In. Bear-Tex Vortex Rapid Prep Non-Woven Narrow Backstand Belt Aluminum Oxide Aggregate Coarse Grit
Mi Item #12430443
MFR #66623335036
Price$98.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623335036

2 x 72 In. Bear-Tex Vortex Rapid Prep Non-Woven Narrow Backstand Belt Aluminum Oxide Aggregate Coarse Grit
Mi Item #12430443
MFR #66623335036

Mfr description
66623335036 2 X 72 IN. BEAR-TEX VORTEX
  • Patented Vortex agglomerated grain technology allows for faster cut rates and smoother finishes with up to 50% better life vs. top competitive aluminum oxide technologies
  • Proprietary Clean Bond resin system for cool cutting and smear free finish
  • Non-loading open structure for excellent grinding, blending and finishing performance on all metal substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.55/each

Specifications

Dimensions

  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide Aggregate
  • Abrasive Type
    Non-Woven Belts,Belts
  • Application
    Blending,Body Panel Surface Repair,Contaminant-Free Refinishing,Deburring,Finishing,Gear Grinding,Paint Removal,Parting Line Removal,Rust Removal,Stock Removal,Surface Prep
  • Color
    Brown
  • Country of Origin
    Mexico
  • Manufacturer Stock Number
    66623335036
  • Manufacturer Upc Number
    666233350369
  • Package Quantity
    1
  • Product Types
    Non-Woven Belts,Belts
  • UPC_NO
    66623335036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)