Motion
66623333699

NORTON ABRASIVES
66623333699

Aluminum Oxide Material, 132.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #12430450
MFR #66623333699
List Price$209.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623333699

Aluminum Oxide Material, 132.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #12430450
MFR #66623333699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.98/each for your price

Overview

Mfr description
66623333699 3 X 132 IN. BEAR-TEX VORTEX

Specifications

  • Application
    Blending, Finishing
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Non-Woven
  • Grade
    Very Fine
  • Product Types
    Non-Woven Narrow Belt
  • Color
    Blue
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text