Motion
78072747942

NORTON ABRASIVES
78072747942

4 x 1-1/8 x 1 In. Norton Rapid Polish Polishing Compound Stick
Mi Item #12430475
MFR #78072747942
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072747942

4 x 1-1/8 x 1 In. Norton Rapid Polish Polishing Compound Stick
Mi Item #12430475
MFR #78072747942

Mfr description
78072747942 4 X 1-1/8 X 1 IN. NORTON
  • Aplpy polishing stick to polishing wheel to help reduce heat and improve surface finish
  • Broad utility polish that can be used with any material
  • Helps remove scratches and surface imperfections and leave a dull satin finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.80/each

Specifications

Dimensions

  • Container Size
    4 x 1-1/8 x 1 in
  • Dimensions
    4 x 1-1/8 x 1 in
  • Package Size
    4 x 1-1/8 x 1 in
  • Size
    4 x 1-1/8 x 1 in

Details

  • Application
    Polishing
  • Coarseness Of Cut
    None
  • Color
    Pink
  • Color Finish
    Pink
  • Color When Dry
    Pink
  • Compound Type
    Polishing Compound Stick
  • Container Capacity
    4 x 1-1/8 x 1 in
  • Cut
    None
  • Description Keyword
    Compound, Polishing Compound, Buffing Compound,
  • Disc Color
    Pink
  • Disc Type
    Polishing Compound Stick
  • Manufacturer Stock Number
    78072747942
  • Manufacturer Upc Number
    780727479425
  • Product Types
    Compounds,Liquids & Compounds
  • UPC_NO
    78072747942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)