Motion
78072745643

NORTON ABRASIVES
78072745643

Farecla Buffing & Polishing Pad - 8.0000 in Diameter
Mi Item #12430481
MFR #78072745643
Price$41.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072745643

Farecla Buffing & Polishing Pad - 8.0000 in Diameter
Mi Item #12430481
MFR #78072745643

Mfr description
78072745643 8 IN. FARECLA G-MOP BEIGE
  • FB1
  • FB2
  • FB3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.46/each

Specifications

Dimensions

  • Overall Diameter
    8.0000 in

Details

  • Color
    Beige
  • Manufacturer Stock Number
    78072745643
  • Manufacturer Upc Number
    780727456433
  • UPC_NO
    78072745643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)