Motion
78072700170

NORTON ABRASIVES
78072700170

1 Liter Plastic Bottle Farecla Profile Liquid UV Wax
Mi Item #12430502
MFR #78072700170
Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072700170

1 Liter Plastic Bottle Farecla Profile Liquid UV Wax
Mi Item #12430502
MFR #78072700170

Mfr description
78072700170 1 LITER PLASTIC BOTTLE
  • FB1
  • FB2
  • FB3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.46/each

Specifications

Dimensions

  • Container Size
    1 L
  • Dimensions
    1 L
  • Package Size
    1 L
  • Size
    1 L

Details

  • Application
    Polishing
  • Coarseness Of Cut
    None
  • Container Capacity
    1 L
  • Cut
    None
  • Description Keyword
    Compound, Defect Compound, Removal Compound, Defect Removal Compound
  • Disc Type
    Liquid UV Wax
  • Manufacturer Stock Number
    78072700170
  • Manufacturer Upc Number
    780727001701
  • Package Type
    Plastic Bottle
  • Product Types
    Waxes & Polishes,Liquids & Compounds
  • UPC_NO
    78072700170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)