Motion
5,3600,DP,182TC,3/60/230/460

MARATHON ELECTRIC
5,3600,DP,182TC,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 182TC Frame, ODP Enclosure
MI ITEM #12430780
MFR #5,3600,DP,182TC,3/60/230/460
Price$1,083.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5,3600,DP,182TC,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 182TC Frame, ODP Enclosure
MI ITEM #12430780
MFR #5,3600,DP,182TC,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,083.09/each

Specifications

Dimensions

  • Frame Size
    182TC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3000 rpm, 3600 rpm

Overview

Mfr description
182TTDBD6004 5,3600,DP,182TC,3/60/230/46

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought