Motion
150,1800,TEFC,445T,3/60/460

MARATHON ELECTRIC
150,1800,TEFC,445T,3/60/460

1800 rpm, 1500 rpm, 3 ph, 460 & 380 V, 445TSC Frame, TEFC Enclosure
MI ITEM #12430890
MFR #150,1800,TEFC,445T,3/60/460
List Price$28,867.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
150,1800,TEFC,445T,3/60/460

1800 rpm, 1500 rpm, 3 ph, 460 & 380 V, 445TSC Frame, TEFC Enclosure
MI ITEM #12430890
MFR #150,1800,TEFC,445T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,867.92/each for your price

Overview

Mfr description
445TTFCD6038 150,1800,TEFC,445T,3/60/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    460 & 380 V
  • Frame Size
    445TSC
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought