Motion
02-113012
FR1 10 F 0/0.25 Flow Control Valve
MI ITEM #12431531
MFR #02-113012
Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR1 10 F 0/0.25 Flow Control Valve
MI ITEM #12431531
MFR #02-113012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.27/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    2.00 in
  • Overall Width
    1.50 in

Details

  • Action
    Flow Control
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns

Overview

Mfr description
02-113012 FR1 10 F 0/0.25 FLOW CONTROL V
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought