Motion
02-163432
FDC1-10-8T-63 Flow Control Valve
MI ITEM #12431632
MFR #02-163432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-10-8T-63 Flow Control Valve
MI ITEM #12431632
MFR #02-163432

Mfr description
02-163432 FDC1-10-8T-63 FLOW CONTROL VAL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    3.50 in
  • Overall Length
    3.00 in
  • Overall Width
    2.00 in

Details

  • Adjustment Type
    No Operator
  • Factory Set Flow Rate
    49.14 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    98.28 lpm
  • Mounting Type
    Screw-in Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)