Motion
02-163434
FDC1-10-6T-66 Flow Control Valve
MI ITEM #12431634
MFR #02-163434
Price$610.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-10-6T-66 Flow Control Valve
MI ITEM #12431634
MFR #02-163434

Mfr description
02-163434 FDC1-10-6T-66 FLOW CONTROL VAL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.37/each

Specifications

Dimensions

  • Overall Height
    3.50 in
  • Overall Length
    3.00 in
  • Overall Width
    2.00 in
  • Port Size
    6

Details

  • Action
    Flow Divider Combiner
  • Ambient Temperature Range
    -40°C to +100 °C
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    61 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)