Motion
02-165529
VF1-16-F-0-/16.00 Flow Control Valve
MI ITEM #12431696
MFR #02-165529
List Price$133.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF1-16-F-0-/16.00 Flow Control Valve
MI ITEM #12431696
MFR #02-165529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.88/each for your price

Overview

Mfr description
02-165529 VF1-16-F-0-/16.00 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.50 in
  • Overall Length
    2.88 in
  • Mounting Type
    Screw-in Cartridge
  • Flow Regulation Accuracy
    9.5-114 L/min (2.5-30 USGPM) +/-20%
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought