Motion
02-165615
VF1-10V-F-0-/6.50 Flow Control Valve
MI ITEM #12431736
MFR #02-165615
List Price$68.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF1-10V-F-0-/6.50 Flow Control Valve
MI ITEM #12431736
MFR #02-165615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.10/each for your price

Overview

Mfr description
02-165615 VF1-10V-F-0-/6.50 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Maximum Flow Rate
    24.57 lpm
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.00 in
  • Overall Length
    2.07 in
  • Adjustment Type
    Fixed Orifice
  • Factory Set Flow Rate
    13.235 lpm
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    1.9 lpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought