Specifications
Dimensions
- Overall Height3.25 in
- Overall Length2.50 in
- Overall Width1.25 in
- Port Size6
Details
- ActionPriority Flow Regulator
- Adjustment TypeFactory Set
- Ambient Temperature Range-40°C to +120 °C
- CavityC-10-3
- Factory Set Flow Rate0.75 gpm
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Mounting TypeScrew-in Cartridge
- Number Of Housing Ports3
- Number Of Valve Ports3
- Port TypeSAE
- Recommended Filtration Level18/16/13 Microns
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleFixed Pressure Compensated, Flow Regulator