Motion
PFR1-16-F-0-/1.50

VICKERS BY DANFOSS
PFR1-16-F-0-/1.50

Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action
Mi Item #12431796
MFR #PFR1-16-F-0-/1.50
Price$133.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PFR1-16-F-0-/1.50

Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action
Mi Item #12431796
MFR #PFR1-16-F-0-/1.50

Mfr description
02-165699 PFR1-16-F-0-/1.50 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.47/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    3.87 in
  • Overall Width
    1.50 in

Details

  • Action
    Flow Control
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)