Specifications
Dimensions
- Minimum Flow Rate0.38 lpm
- Overall Height1.50 in
- Overall Length3.87 in
- Overall Width1.50 in
Details
- Adjustment TypeFixed Orifice
- Factory Set Flow Rate11.53 lpm
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate22.68 lpm
- Mounting TypeScrew-in Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)