Motion
02-165934
MRV2-16-L-12T-40 Flow Control Valve
MI ITEM #12431850
MFR #02-165934
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV2-16-L-12T-40 Flow Control Valve
MI ITEM #12431850
MFR #02-165934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-165934 MRV2-16-L-12T-40 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Maximum Flow Rate
    151.2 lpm
  • Overall Width
    2.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    6.50 in
  • Overall Length
    3.50 in
  • Adjustment Type
    Lever (Friction Lock)
  • Factory Set Flow Rate
    75.6 lpm
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    0 lpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text