Motion
02-169132
FR2-10-F-0-/8.00 Flow Control Valve
MI ITEM #12431889
MFR #02-169132
List Price$69.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR2-10-F-0-/8.00 Flow Control Valve
MI ITEM #12431889
MFR #02-169132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.51/each for your price

Overview

Mfr description
02-169132 FR2-10-F-0-/8.00 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Flow Rate
    30.24 lpm
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.00 in
  • Overall Length
    3.34 in
  • Adjustment Type
    Fixed Orifice
  • Factory Set Flow Rate
    15.17 lpm
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    0.1 lpm
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text