Specifications
Dimensions
- Overall Height5.62 in
- Overall Length4.00 in
- Overall Width3.25 in
Details
- ActionFlow Control
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13 Microns
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)