Motion
02-171618
PFR1-16-F-0-/3.50 Flow Control Valve
MI ITEM #12432041
MFR #02-171618
List Price$133.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR1-16-F-0-/3.50 Flow Control Valve
MI ITEM #12432041
MFR #02-171618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.47/each for your price

Overview

Mfr description
02-171618 PFR1-16-F-0-/3.50 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Priority Flow Regulator
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    3.87 in
  • Adjustment Type
    Factory Set
  • Cavity
    C-16-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    3.5 gpm
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Fixed Pressure Compensated, Flow Regulator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought