Motion
02-171761
FCV7-10V-C-0-NV Flow Control Valve
MI ITEM #12432044
MFR #02-171761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCV7-10V-C-0-NV Flow Control Valve
MI ITEM #12432044
MFR #02-171761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-171761 FCV7-10V-C-0-NV FLOW CONTROL V
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Needle Valve
  • Maximum Flow Rate
    45 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Viton
  • Overall Height
    1.00 in
  • Overall Length
    2.98 in
  • Adjustment Type
    Cap
  • Cavity
    C-10-2
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Minimum Flow Rate
    0 lpm
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought