Motion
02-171771
VF1-16-F-0-/27.00 Flow Control Valve
MI ITEM #12432046
MFR #02-171771
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF1-16-F-0-/27.00 Flow Control Valve
MI ITEM #12432046
MFR #02-171771

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-171771 VF1-16-F-0-/27.00 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    2.88 in
  • Cavity
    C-16-2
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    27 lpm
  • Leakage
    Standard
  • Minimum Flow Rate
    9.5 lpm
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13 Microns
  • Style
    Other
  • Valve Torque Into Cavity
    108-122 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought