1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
02-171954
FR2-10-C-0-2.50 Flow Control Valve
MI ITEM #
12432051
MFR #
02-171954
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Cartridge Valves
Screw-in Flow Control Cartridge Valves
VICKERS BY DANFOSS 02-171954
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
02-171954
FR2-10-C-0-2.50 Flow Control Valve
MI ITEM #
12432051
MFR #
02-171954
Mfr description
02-171954 FR2-10-C-0-2.50 FLOW CONTROL V
350 bar (5000 psi) & 350 L/min (92 USgpm)
Perfect balance of pressure and flow
Reliable, economical and compact
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
1.00 in
Overall Length
4.40 in
Overall Width
1.00 in
Details
Action
Flow Control
Fluid Comp
MIL–H–5606, SAE 10, SAE 20
Mounting Type
Screw-in Cartridge
Recommended Filtration Level
18/16/13 Microns
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items