Motion
02-172290
FDC1-16-0-28 Flow Control Valve
Mi Item #12432060
MFR #02-172290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-16-0-28 Flow Control Valve
Mi Item #12432060
MFR #02-172290

Mfr description
02-172290 FDC1-16-0-28 FLOW CONTROL VALV
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    4.63 in
  • Overall Width
    1.50 in

Details

  • Action
    Flow Divider Combiner
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-16-4
  • Flow Divisions
    114 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Maximum Flow Rate
    178 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Style
    Spool
  • Valve Torque Into Cavity
    108-122 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)